0 items

Grohe Parkfield™ Pressure Balancing Valve Trim

G19921

Color Finish

Starting at $77.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Parkfield™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday