0 items

Grohe Kensington® Pressure Balancing Valve Trim Set

G19268

Color Finish

Starting at $415.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swarovski® crystal handle

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Kensington®
Color Finish
Chrome Swarovski Crystal
Color Finish Category
Chromes
Handle Type
Knob
Height
7-5/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday