0 items

Grohe Arden™ Pressure Balancing Valve Trim Set

G19312

Color Finish

Starting at $148.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arden lever handle
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

SPECIFICATIONS

ADA Compliant
Yes
Collection
Arden™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday