0 items

Grohe Concetto® Pressure Balancing Valve Trim Set

G194571

Color Finish

Starting at $105.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Lever handle

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Concetto®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday