1/2 in. MPT Connection Pressure Balancing Valve with Stops
Universal 1/2 in. MPT Connection Pressure Balancing Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in manual diverter
- Diaphragm cartridge
- ½ in. Universal Inlets/Outlets
- Includes service stops
- Max. flow rate: 4.6gpm at 45 psi
- Check valves
- Handle limit stop
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Connection Type:
- MPT
- Depth:
- 3-3/4 in
- EPA Compliant:
- Yes
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.9 gpm
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve