0 items

Grohe Ladylux™ Pro Hose and Head

G46592

Color Finish

Starting at $136.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ladylux Pro hose and head

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ladylux™
Color Finish
SuperSteel
Color Finish Category
Stainless Steel
End Connection 1
Hose
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday