0 items

Grohe Ladylux™ Pull-Out Spray

G46050

Color Finish

Starting at $94.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For Ladylux pull-out kitchen faucets

SPECIFICATIONS

ADA Compliant
No
Collection
Ladylux™
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
2.2 gpm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday