10 in. Retro Shower Arm Oil Rubbed Bronze
Rainshower® 10 in. Retro Shower Arm Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" NPT male threads
- 10" Retro Shower Arm
- GROHE StarLight®
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Spout Height:
- 2-1/16 in
- Spout Reach:
- 10-3/4 in
- WaterSense Labeled:
- No