12 in. Shower Arm Brushed Nickel

You last purchased this on
 
GROHE

Rainshower 12 in. Shower Arm Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower 12 in. Shower Arm Brushed Nickel

  • Fast #
  • Part #G28577EN0
  • Item #2435209
  • Manufacturer Part #28577EN0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1?2" NPT male threads
  • 12" Shower Arm
  • GROHE StarLight®
  • Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Rainshower
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Depth:
11-1/4 in
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
11-1/4 in
MA Approved -:
No
NSF Certified:
Yes
Size:
11-1/4 in x 2-9/16 in
WaterSense Labeled:
No
Width:
2-9/16 in