16 in. MNPT Shower Arm in Infinity Polished Nickel
Rainshower™ 16 in. MNPT Shower Arm in Infinity Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" NPT male threads
- 15" Shower Arm
- GROHE StarLight®
- Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 22-3/8 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- MPT, MNPT, MIP
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Brass
- NSF Certified:
- Yes
- Size:
- 15 in x 2-9/16 in
- Spout Reach:
- 14-15/16 in
- Width:
- 2-9/16 in