Grohe Rainshower® Ceiling Showerhead in Starlight Polished Chrome
G27816000
SHIPPING INFORMATION
Available for immediate shipment
DESCRIPTION
- Features 120 spray nozzles
- Female threads: 1/2"
- Flush mount
- For use with overhead applications only
- Gpm: 2.0
- Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Showerhead: 10" x 10"
- SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Residential
- CEC Compliant
- For Sale in CA
- Collection
- Rainshower®
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2 gpm
- Length
- 10 in
- Showerhead Function
- Single
- Spray Type
- Rain
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday