Grohe Rainshower® Shower Bar in Starlight Polished Chrome
G28819001
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1M
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Rainshower®
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Height
- 36 in
- IAPMO Listed
- No
- Length
- 36 in
- NSF Certified
- No
- Trim Only
- No
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday