230 Single Function 9 in. Ceiling Rain Showerhead in StarLight Chrome
This product has been replaced by
Manufacturer Part #26869000
Rainshower Allure 230 Single Function 9 in. Ceiling Rain Showerhead in StarLight Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal
- 1/2" NPT connection thread(s)
- Rain spray pattern (1 spray-rain)
- SpeedClean® anti-lime system
- GROHE DreamSpray perfect spray pattern
- GROHE StarLight chrome finish
- GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
- Female thread
- Suitable for instantaneous heater
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 14/25 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 9-1/16 in