Single Function Showerhead in StarLight® Chrome
This product has been replaced by
Manufacturer Part #26868000
Rainshower® Single Function Showerhead in StarLight® Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 230 x 230 mm
- Metal
- Rain spray pattern (1 spray-rain)
- GROHE StarLight chrome finish
- GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
- GROHE DreamSpray perfect spray pattern
- 1/2" Connection thread
- Ball joint with turning angle ± 15°
- SpeedClean® anti-lime system
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 9-1/16 in
- Diameter:
- 9-1/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 9-1/16 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Square
- Shower Arm Reach:
- 9-1/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Size:
- 9-1/16 in x 9-1/16 in
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 9-1/16 in