Single Function Rain Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

Rainshower F-Series Single Function Rain Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower F-Series Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G27288000
  • Item #3715258
  • Manufacturer Part #27288000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 2.5gpm
  • 252 spray nozzles
  • 1/2 in. NPT Female threads
  • Flush mount
  • 20 in. x 20 in.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower F-Series
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
EPA Compliant:
No
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Shape:
Round In Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
20 in