Single Function Rain Showerhead in Brushed Nickel

You last purchased this on
 
GROHE

Rainshower® Grandera® Single Function Rain Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower® Grandera® Single Function Rain Showerhead in Brushed Nickel

  • Fast #
  • Part #G26473EN0
  • Item #7346473
  • Manufacturer Part #26473EN0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal
  • GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
  • Rain spray pattern (1 spray-rain)
  • Min. recommended pressure: 15 psi
  • SpeedClean® anti-lime system
  • Suitable for instantaneous heater
  • GROHE StarLight chrome finish
  • GROHE DreamSpray perfect spray pattern
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower® Grandera®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-15/16 in
EPA Compliant:
Yes
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-15/16 in
IAPMO Listed -:
Yes
Length:
8-1/4 in
MA Approved -:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8-1/4 in