Grohe

Rainshower Rustic Single Function Rain Showerhead in StarLight Chrome

Part #G26474000  |  Manufacturer Part #26474000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray pattern: Rain
  • Normal (wide) spray starting at 7 psi flow pressure
  • Diameter 8 1/4"
  • 120 spray nozzles
  • Brass
  • 20° swivel ball joint (± 20°)
  • 1/2" Connection thread
  • GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
  • GROHE StarLight chrome finish

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Rainshower Rustic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Diameter: 8-1/4 in

End Connection 1: Threaded

End Connections: Threaded

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 2-15/16 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: Yes