GROHE® Rainshower® Shower Arm in Sterling or Brilliant Nickel

G28492BE0

Manufacturer Part #: 28492BE0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rainshower™ 12" ceiling shower arm
  • Half-inch NPT male threads
  • Can be used with any shower head including Rainshower™ jumbo

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Rainshower®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday