Slide Bar with Swivel Holder in Polished Nickel
Rainshower® Slide Bar with Swivel Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel glider adjusts for the perfect height and angle
- Locking knob holds position in place
- Retrofit hand shower holder is an easy update for every bathroom
- GROHE StarLight finish is durable, scratch- and tarnish-resistant
- Limited lifetime warranty
- Mounting brackets also serve as a hose guide
- Variable fixing point metal mounting brackets
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/16 in
- EPA Compliant:
- No
- Faucet Height:
- 24 in
- Height:
- 25-3/16 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- NSF Certified:
- No
- Size:
- 3-3/16 in
- Spray Type:
- Needle Jet, Rain, Wide
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in