0 items

Grohe Rapid SL 1.6 gpf/0.8 gpf Rapid Rough-In Flushing System for Wall Hung Toilets

G38749001

Flow Rate

1.6 gpf/.8 gpf
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drain outlet connections can be set horizontally or vertically
  • Dual flush: 0.8/1.6 gpf
  • Height adjustment: 15" to 19"
  • Low noise operation
  • Maintenance access through front plate
  • Pneumatic discharge valve with stop feature
  • Pre-assembled powder-coated steel frame with in-wall tank
  • Tank insulated to prevent condensation
  • Water supply connection on top, back, left side, and right side
  • Width: 19-7/16"

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Rapid SL
Flow Rate
1.6 gpf/.8 gpf
Height
44 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday