Grohe Rapid SL Flush Plate

G38862

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with dual flush or start/stop actuation
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Horizontal or vertical installation
  • Size: 6-1/4" x 7-3/4"
  • Vertical and horizontal installation

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rapid SL
Color Finish
White Alpin
Color Finish Category
Whites
Depth
7-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Vertical Mount
Material
Plastic
Type
Flush Plate
WaterSense Labeled
No
Width
6-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday