Skate Air Actuator Plate in Polished Chrome
Rapid SL Skate Air Actuator Plate in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 306-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For dual flush or start and stop actuation
- Horizontal installation
- GROHE StarLight®
- For horizontal Installation Only
- Made of ABS
- 6 1?4" x 7 3 ?4" (156 mm x 197 mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapid SL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- MA Approved -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in