Skate Cosmopolitan Actuator Plate in Alpine White
Rapid SL Skate Cosmopolitan Actuator Plate in Alpine White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For dual flush or start and stop actuation
- For dual flush only (BR0)
- GROHE StarLight®
- Vertical and horizontal installation
- Made of ABS
- 6 1?4" x 7 3 ?4" (156 mm x 197mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapid SL
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 10 mm
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 6-1/8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- Yes
- WaterSense Labeled:
- No