1/2 in. Concealed Rough-In Shower Valve in Rough Brass
Rapido C 1/2 in. Concealed Rough-In Shower Valve in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For grid installation with Grohtherm F system and GrohFlex
- Built-in box with removable protection cover
- GROHE SilkMove for a lifetime of smooth operation
- 1/2 in. NPT connections
- Pre-assembled 3/4 in. ceramic cartridges, 90 degrees
- 1 inlet, 3 outlets
- Front and back fixing points
- For masonry and drywall installations
- Gpm: 12
- 2-3/4 in. – 3-15/16 in. installation depth
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido C
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-5/16 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Size:
- 5-11/16 in
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 5-11/16 in