5-11/16 in. Extension Kit in StarLight® Chrome
Rapido C 5-11/16 in. Extension Kit in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Repair, Universal
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Faucet Part Type:
- Extension Kit
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Length:
- 5-11/16 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in