0 items

Grohe Relexa® Shower Bar in Starlight Polished Chrome

G65380000

Color Finish

(Pricing is for StarLight® Polished Chrome)

$41.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Relexa®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
2-3/4 in
IAPMO Listed
No
Length
4-1/2 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday