Hand Shower Holder in Brushed Nickel Infinity Finish
Relexa® Hand Shower Holder in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- German quality and precision engineering
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 2-9/16 in
- EPA Compliant:
- No
- Faucet Material:
- Plastic
- Faucet Mount:
- Universal Mount
- Height:
- 1-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-9/16 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Pause Control:
- No
- Size:
- 2-9/16 in x 1-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in