Grohe Relexa® Male Coupling in Grey

G28637XX0

Color Finish

(Pricing is for Grey)

$15.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Male Grohclick coupling piece for interchangeability between multiple relexa plus hand showers

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Relexa®
Color Finish
Grey
Color Finish Category
Greys
Flow Rate
2.5 gpm
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday