Hand Shower Hose in Polished Brass

You last purchased this on
 
GROHE

Relexa® Hand Shower Hose in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Relexa® Hand Shower Hose in Polished Brass

  • Fast #
  • Part #G28151R00
  • Item #155897
  • Manufacturer Part #28151R00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal casing provides durability
  • German quality and precision engineering
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE StarLight Chrome Finish
  • Universal connection G 1/2" x 1/2"
  • AntiFold bend proof
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Relexa®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
59-1/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
59-1/16 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Pause Control:
No
Size:
59-1/16 in
Trim Only:
No
WaterSense Labeled:
No
Width:
7 in