Hand Shower Hose in StarLight Chrome

This product has been replaced by

No Image Available
GROHE Hand Shower Hose in StarLight Chrome
Manufacturer Part #28151001
You last purchased this on
 
GROHE

Relexa® Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28151000
  • Item #54987
  • Manufacturer Part #28151000
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
GROHE Hand Shower Hose in StarLight Chrome
Manufacturer Part #28151001
GROHE

Relexa® Hand Shower Hose in StarLight Chrome

This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal casing provides durability
  • German quality and precision engineering
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE StarLight Chrome Finish
  • Universal connection G 1/2" x 1/2"
  • AntiFold bend proof
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Relexa®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
59-1/16 in
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
59-1/16 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Pause Control:
No
Size:
59-1/16 in
Trim Only:
No
WaterSense Labeled:
No
Width:
7 in