GROHE
Relexa Multi Function Champagne, Massage, Needle Jet, Rain and Wide Showerhead in StarLight Brushed Nickel
Part #G27068EN0 | Item #3147225 | Manufacturer Part #27068EN0
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
- SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
- Face: 3-15/16"
- Spray patterns: 5
- Female threads: 1/2"
- Gpm: 2.5
Documents
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Relexa
Color Finish: StarLight® Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-15/16 in
Diameter: 3-15/16 in
EPA Compliant: No
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2.5 gpm
IAPMO Listed: No
MA Approved: Yes
Material: Plastic
NSF Certified: Yes
Shape: Round
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Multi
Size: 3-15/16 in x 3-15/16 in
Spray Type: [Champagne, Massage, Needle Jet, Rain, Wide]
WaterSense Labeled: No
Width: 3-15/16 in