Grohe

Relexa Plus Single Function Full Showerhead in StarLight Chrome

Part #G2834200E  |  Manufacturer Part #2834200E

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-adjustable shower head
  • GROHE StarLight®
  • Face 2-7/16"
  • Half-inch female threads
  • 2.5 gpm
  • CALGreen compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Relexa Plus

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Diameter: 2-9/16 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

Material: Metal

Shape: Round

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes