Grohe Relexa® Rustic 2.5 gpm Multi-Setting Shower Set

G27142

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable height shower bar: 24"
  • Bar diameter: 1"
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Relexa Rustic hand-held
  • Shower hose: 69"
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 5
  • Swivel hand shower holder
  • Universal tray

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Relexa® Rustic
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Depth
27 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
24 in
IAPMO Listed
No
Length
69 in
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
5
Spray Type
Champagne, Jet, Massage, Normal, Rain
WaterSense Labeled
No
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday