Hand Shower Holder in StarLight Chrome
Relexaflex® Hand Shower Holder in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal
- GROHE StarLight chrome finish
- Non-Adjustable Shower Head
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Relexaflex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- No
- Faucet Height:
- 2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-59/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No