Hand Shower Hose in StarLight Chrome

You last purchased this on
 
GROHE

Relexaflex® Hand Shower Hose in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Relexaflex® Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28150000
  • Item #7150089
  • Manufacturer Part #28150000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tensile strength 500 N
  • Pressure resistance up to 5 bar
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE StarLight Chrome Finish
  • Universal connection G 1/2" x 1/2"
  • AntiFold bend proof
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Relexaflex®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
49-3/16 in
EPA Compliant:
No
End Connection 1:
Gasket
End Connections:
Gasket
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1/2 in
Hose Included:
Yes
Hose Length:
49 in
IAPMO Listed -:
No
Length:
49-3/16 in
MA Approved -:
No
NSF Certified:
No
Pause Control:
No
Size:
49-3/16 in x 1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
1/2 in