Grohe

Remote Control Accessory in Starlight Chrome

Part #G36206000  |  Manufacturer Part #36206000

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjusts sensitivity of reception and trailing time
  • Allows reset to factory setting
  • Allows "full-on" or permanent stop

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Faucet Part Type: Remote Control

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No