Shower System in StarLight Chrome
Retro-Fit Shower System in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE CoolTouch features an innovative cooling channel to reduce the risk of scalding
- Wall mounted diverter shower system
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Supply elbow connection
- Adjustable height bar with gliding element
- 59 in. metal shower hose (28 417)
- Switch between hand shower and shower head shower via built-in diverter
- Horizontal 45 degree swivel 1711/16 in. shower arm
- 2.0 gpm at 80psi
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Retro-Fit
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Height:
- 26-1/4 in
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 26-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No