0 items

Grohe Rainshower® Retro Shower Arm

G28383

Color Finish

Starting at $190.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used with any shower head except Rainshower™ jumbo
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT male threads: 1/2"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rainshower®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
2-1/16 in
Spout Reach
10-3/4 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday