0 items

Grohe Seabury™ Robe Hook

G40159

Color Finish

Starting at $75.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Seabury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-11/16 in
Height
1-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday