0 items

Grohe Atrio® Robe Hook

G40226

Color Finish

Starting at $195.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Atrio®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
IAPMO Listed
No
Length
3-1/4 in
Material
Brass
Width
2-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday