0 items

Grohe Essentials Authentic Robe Hook

G40656

Color Finish

Starting at $23.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials Authentic
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Depth
1-15/16 in
Diameter
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday