0 items

Grohe Agira Robe Hook

G40682

Color Finish

Starting at $23.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Agira
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
2-11/16 in
Length
3.63 in
Material
Metal
Width
3-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday