Grohe

Rotaflex Hand Shower Hose in StarLight Chrome

Part #G28025000  |  Manufacturer Part #28025000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Twist free
  • Fits any handshower

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Rotaflex

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 13 in

EPA Compliant: No

Faucet Height: 10 in

Faucet Material: Metal

Height: 10 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: No

Material: Metal

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 8 in