Hand Shower Hose in Sterling Infinity
Rotaflex Hand Shower Hose in Sterling Infinity
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 205-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twist free
- Metallic Hose
- GROHE StarLight®
- AntiFold bend proof
- Pressure resistance: up to 16 bar
- Heat resistance 165°F
- Tensile strength 500 N
- Strengthened model
- Rotation cone for Twist-free function
- Universal connection G 1/2" x 1/2"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rotaflex
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 15 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 59-1/16 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pause Control:
- No
- Size:
- 59-1/16 in x 7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in