Hand Shower Hose in StarLight Chrome

This product has been replaced by

GROHE Polished Chrome Shower Hose
GROHE Shower Hose in Polished Chrome
Manufacturer Part #28409001
You last purchased this on
 
GROHE

Rotaflex Hand Shower Hose in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE Polished Chrome Shower Hose
GROHE Shower Hose in Polished Chrome
Manufacturer Part #28409001
GROHE

Rotaflex Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28409000
  • Item #1947242
  • Manufacturer Part #28409000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Twist free
  • Non-metallic Hose
  • GROHE StarLight®
  • GROHE StarLight Chrome Finish
  • Rotation cone for Twist-free function
  • Universal connection G 1/2" x 1/2"
  • AntiFold bend proof
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Rotaflex
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
12 in
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Height:
1 in
Faucet Material:
Plastic
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
59-1/16 in
MA Approved -:
No
Material:
Metal, Plastic
NSF Certified:
Yes
Pause Control:
No
Size:
59-1/16 in x 1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
8 in