0 items

Grohe Ruroplus Single Lever Handle in Starlight Chrome

G46415000

Color Finish

(Pricing is for StarLight® Chrome)

$89.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Ruroplus
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday