Grohe

Seabury™ 3-37/50 in. Brass Handle in Oil Rubbed Bronze

Part #G18732ZB0  |  Manufacturer Part #18732ZB0

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles
  • German quality and precision engineering

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Cartridge Type: Thermostatic

Collection: Seabury™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: No

Length: 3-37/50 in

Material: Brass

Number of Handles: Two Handle

Width: 3-1/4 in