Handle in Brushed Nickel Infinity Finish

You last purchased this on
 
GROHE

Seabury Handle in Brushed Nickel Infinity Finish

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury Handle in Brushed Nickel Infinity Finish

  • Fast #
  • Part #G18731EN0
  • Item #2435294
  • Manufacturer Part #18731EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • (Sold In Pairs)
  • Color matching handle/lift rod caps to replace thestandard white caps (45 952)
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Seabury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Depth:
3-3/4 in
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
3-3/4 in
MA Approved -:
No
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Two Handle
Size:
3-3/4 in x 3-3/4 in
Width:
2-1/2 in