Handle in Brushed Nickel Infinity Finish
Seabury Handle in Brushed Nickel Infinity Finish
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2646-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a pair of handles
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 3-15/16 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-15/16 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Size:
- 3-15/16 in x 3-15/16 in
- Width:
- 3-1/4 in