Roman Tub Filler with Double Lever Handle in Starlight Brushed Nickel
Seabury™ Roman Tub Filler with Double Lever Handle in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 8-1/16 in. Spout reach
- GROHE SilkMove for a lifetime of smooth operation
- Less handles – order (18 731) or (18 732) (sold separately)
- 1/2 in. valves
- 2-1/4 in. Aerator height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- No
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 13.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-55/64 in
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/16 in
- WaterSense Labeled:
- No